Series Information
| Manufacturer Part Number | X232504 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN NH Standard fuse-link aM Size NH000 500VAC 63A live tags Double indicator Body width 21mm |
| Fuse Type | NH Type |
| Current Rating | 63 A |
| AC Voltage | 500 VAC |
| Class | aM |
| Characteristic | Motor Protection |
| Trip Indicator | Yes |
| Package Type | Plug-In |
| Approvals | IEC, VDE |
| Comments | Fuse Size 000, Clip Mounting |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.287 lbs |