X251200014

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
X251200014 Dynapar Encoders, X25 Series, Encoder, 3/8 SHF SGL-END 5-26V
MFG Item Number
X251200014

X251200014 Dynapar Encoders, X25 Series, Encoder, 3/8 SHF SGL-END 5-26V

MFG Item Number
X251200014
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, X25 Series
Item #
X251200014
Encoder, 3/8 SHF SGL-END 5-26V

X25 Series Information

  • High 5000 PPR Capability
  • Rugged Enclosure with 1/2 in Conduit Entry
  • Incremental Encoders

Specifications

Specifications
Manufacturer Part Number X251200014
Manufacturer Dynapar
Product Series X25
Family Series Dynapar Encoders, X25 Series
Description Encoder, 3/8 SHF SGL-END 5-26V
Resolution (PPR) 1,200
Incremental Channels Dual
Indexed (Marker) Yes
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Mating Connector Not Included
Status Indicator No
Explosion Proof Yes
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Shafted
Protection Rating IP66
Net Weight 4.5 lbs
Gross Weight 4.5 lbs