X25 Series Information
| Manufacturer Part Number | X251800034 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | X25 |
| Family Series | Dynapar Encoders, X25 Series |
| Description | Encoder, 3/8in.SFT DIF W/IND 5-26V DIF LD |
| Resolution (PPR) | 1,800 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Type | Single Ended |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | Yes |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 4 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |