Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
X255000054 Dynapar Encoders, X25 Series, Encoder, X25 EXP PROOF W/ SHLD 5-26V
MFG Item Number
X255000054
X255000054 Dynapar Encoders, X25 Series, Encoder, X25 EXP PROOF W/ SHLD 5-26V
MFG Item Number
X255000054
This item cannot be canceled or returned
Description
Encoder, X25 EXP PROOF W/ SHLD 5-26V
- High 5000 PPR Capability
- Rugged Enclosure with 1/2 in Conduit Entry
- Incremental Encoders
Specifications
Specifications
| Manufacturer Part Number |
X255000054 |
| Manufacturer |
Dynapar |
| Product Series |
X25 |
| Family Series |
Dynapar Encoders, X25 Series |
| Description |
Encoder, X25 EXP PROOF W/ SHLD 5-26V |
| Resolution (PPR) |
5,000 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
Yes |
| Shaft Type |
Single Ended |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
Yes |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 4 |
| Mounting |
Shafted |
| Protection Rating |
IP66 |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
X255000054
Dynapar Encoders, X25 Series