Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
X27SA-R
Ocal, a T & B Brand Conduit Outlet Bodies
OC X27SAR 3/4 OCAL AL X27 RED
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
OC X27SAR 3/4 OCAL AL X27 RED
Specifications
Specifications
| Manufacturer Part Number |
X27SA-R |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
OC X27SAR 3/4 OCAL AL X27 RED |
| Style |
Form 7 |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
X27SA-R
Ocal, a T & B Brand Conduit Outlet Bodies