Series Information
| Manufacturer Part Number | X300193 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 32 aR 690VAC IEC 700VAC UL 900A With Striker DIN 110 Blades |
| Fuse Type | AC Protection |
| Current Rating | 900 A |
| AC Voltage | 700 VAC |
| Class | aR |
| Characteristic | Ultra Fast Acting, Current Limiting |
| Approvals | CCC, CSA, IEC, UL |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 1.242 lbs |