Series Information
| Manufacturer Part Number | X30P2G |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 30 HP, 1800 RPM, 286T |
| Type | General Purpose, Hazardous Location |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 27.6 A |
| Composition | Cast Iron |
| Net Weight | 460 lbs |
| Gross Weight | 460 lbs |