X32695P
Marsh Panel Meters & Gauges, Severe Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X32695P

Marsh Panel Meters & Gauges, Severe Service Series

X32695P

Marsh Panel Meters & Gauges, Severe Service Series
100mm Severe Service Gauge
MFG Item Number
X32695P
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Severe Service Series
Item #
X32695P
100mm Severe Service Gauge

Severe Service Series Information

  • 3 Standard Mounting Options: LM, CB and U‑Clamp
  • Brass or Stainless Steel Internals
  • Ranges to 10,000 psi
  • Glycerine Filled

Marsh Instruments Liquid‑Filled Gauges are designed to perform in rugged applications and harsh environmental conditions ‑ especially where pulsation and vibration are a problem. Liquid Filled Gauges offer a significant cushioning and dampening effect, reducing pointer flutter and internal gauge damage; also lubricating the internals, and reducing corrosion. All stainless steel Liquid Filled Gauges feature a ventable top fill plug for pressure relief and ease of venting after installation. Pressure ranges are available through 10,000 psi, with high pressure ranges offering a Helical Bourdon Tube for longer gauge life and increased durability. The hermetically sealed construction reduces the chance of leaks, and makes field filling an easy option. Typical applications include refineries, chemical plants, offshore platforms, oil rigs, marine applications, general industrial application and OEM processes.

Videos

Specifications

Specifications
Manufacturer Part Number X32695P
Manufacturer Marsh
Product Series Severe Service
Family Series Marsh Panel Meters & Gauges, Severe Service Series
Description 100mm Severe Service Gauge
Range 0-10,000 psi
Case Size 4"
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Vent Rubber Plug
Net Weight 0.87 lbs
Gross Weight 0.95 lbs