X375DAC
Veris Industries Transformers, X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X375DAC

Veris Industries Transformers, X Series

X375DAC

Veris Industries Transformers, X Series
Control Transformer,375VA,120-24VAC,
MFG Item Number
X375DAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, X Series
Item #
X375DAC
Control Transformer,375VA,120-24VAC,

X Series Information

  • UL Listings
  • Threaded hub options
  • One‑stop shopping
APPLICATIONS:
  • Controller power
  • Driving relays and other digital I/O circuits
  • Powering sensors
Veris X Series Control Transformers are a convenient source of control power for HVAC control and building automation applications.A wide variety of UL‑listed transformers are available with single and dual threaded hub mounting options.Multiple current limiting options are available,including a circuit breaker in some models.Save ordering time and purchase order costs when buying other Veris sensors by including transformers in your order.

Specifications

Specifications
Manufacturer Part Number X375DAC
Manufacturer Veris Industries
Product Series X
Family Series Veris Industries Transformers, X Series
Description Control Transformer,375VA,120-24VAC, FT MNT
Type Control
VA Rating 375 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Operating Temperature -40-149 °F
Approvals CE, cULus
Net Weight 11.24 lbs
Gross Weight 11.24 lbs