X38-4X-G
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X38-4X-G

Ocal, a T & B Brand Conduit Outlet Bodies, CB Series

X38-4X-G

Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
OC X384XG 1 IN GRAY PVC CTD UL4X X
MFG Item Number
X38-4X-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CB Series
Item #
X38-4X-G
OC X384XG 1 IN GRAY PVC CTD UL4X X

CB Series Information

  • Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
  • Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Manufacturer Part Number X38-4X-G
Manufacturer Ocal, a T & B Brand
Product Series CB
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
Description OC X384XG 1 IN GRAY PVC CTD UL4X X
Style Form 8
Shape X
Number of Hubs 4
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Iron Alloy
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Comments Gray
Net Weight 4.21 lbs
Gross Weight 4.21 lbs