X38-LG
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X38-LG

Ocal, a T & B Brand Conduit Outlet Bodies

X38-LG

Ocal, a T & B Brand Conduit Outlet Bodies
OC X38LG 1 OCAL X38 LIGHT GRAY
MFG Item Number
X38-LG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
X38-LG
OC X38LG 1 OCAL X38 LIGHT GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number X38-LG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description OC X38LG 1 OCAL X38 LIGHT GRAY
Style Form 8
Shape X
Number of Hubs 4
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 3.63 lbs
Gross Weight 3.63 lbs