Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
X38
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
TC X38 1in. CONDUIT BODY,GRAY IRON, ft.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Form 8 Series
TC X38 1in. CONDUIT BODY,GRAY IRON, ft.
Form 8 Series Information
Specifications
Specifications
| Manufacturer Part Number |
X38 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Form 8 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Form 8 Series |
| Description |
TC X38 1in. CONDUIT BODY,GRAY IRON, ft. |
| Style |
Form 8 |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1 " |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
X38
Thomas & Betts Conduit Outlet Bodies, Form 8 Series