Series Information
| Manufacturer Part Number | X3P2BCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | 230/460/60hz,Div I Cl I Grp D, Div I Cl II Grp F&G, T3B |
| Type | General Purpose, Hazardous Location |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footless |
| Current Rating | 7.7 A |
| Net Weight | 105 lbs |
| Gross Weight | 105 lbs |