Series Information
| Manufacturer Part Number | 048A11T571 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | HVAC MOTORS,0.5 HP |
| Type | HVAC/R Motors, NEMA Motors |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 208-230 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Round - Extended Studs |
| Current Rating | 2.8 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.5 " |
| Length | 11.5 " |
| Approvals | CSA, UR |
| Net Weight | 17 lbs |
| Gross Weight | 16.165 lbs |