Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Transformers, X Series
X41K1
ABB Transformers, X Series
TRANSFORMER, 1KVA, 1-PH, OPEN
This item cannot be canceled or returned
Description
TRANSFORMER, 1KVA, 1-PH, OPEN
45~5000 va Multple Primary AC Voltages 24, 115, 24/115 Volts AC Sec. Epoxy Encapsulated Coils UL E175311 ABB industrial control transformers provide stepped down voltages for machine tool control devices and industrial control panels. They are made with high quality silicon steel laminations to minimize core loss and optimize performance.
Available with Terminal Covers through 750 va. Fuse Blocks Included on Some Models Molded‑in Terminals
Specifications
Specifications
Manufacturer Part Number
X41K1
Manufacturer
ABB
Product Series
X
Family Series
ABB Transformers, X Series
Description
TRANSFORMER, 1KVA, 1-PH, OPEN PRI: 460/230/208V,480/240V,440/220/ 200 SEC: 115V, 120V, 110V
Phase
1
Type
Control
VA Rating
1,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V
Enclosed
No
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Termination
Screw Terminals
Cover Included
No
Insulation Class
Class B
Temperature Rise (F)
176 °F
Comments
Fuses and fuse holders sold separately. IP20 touch safe covers are not available.
Net Weight
33.61 lbs
Gross Weight
35.85 lbs
X41K1
ABB Transformers, X Series