Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
X48M28F1216CUPOS Eaton Transformers, 112.5KVA HMT 3PH 115C +15-SHIFT
MFG Item Number
X48M28F1216CUPOS
X48M28F1216CUPOS Eaton Transformers, 112.5KVA HMT 3PH 115C +15-SHIFT
MFG Item Number
X48M28F1216CUPOS
This item cannot be canceled or returned
Description
112.5KVA HMT 3PH 115C +15-SHIFT
Specifications
Specifications
Manufacturer Part Number
X48M28F1216CUPOS
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Harmonic mitigating transformer, CU windings, DOE 2016, NEMA 2, 112.5 kVA, Floor mnt, 3-phase, 15° phase shift, PV: 480V delta, SV: 208Y/120, 4-wire, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 112.5 kVA
Phase
3
Type
General Purpose
VA Rating
112,500 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
X48M28F1216CUPOS
Eaton Transformers