Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
X48M28F1216NON Eaton Transformers, 112.5KVA VENTD HMT 3PH 480-208Y/120
MFG Item Number
X48M28F1216NON
X48M28F1216NON Eaton Transformers, 112.5KVA VENTD HMT 3PH 480-208Y/120
MFG Item Number
X48M28F1216NON
This item cannot be canceled or returned
Description
112.5KVA VENTD HMT 3PH 480-208Y/120
Specifications
Specifications
| Manufacturer Part Number |
X48M28F1216NON |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
112.5 kVA DOE 2016 Ventd Harm Mtg XFMR 3PH 480-208Y/120, 115 °C rise, Aluminum, Shielded |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
112,500 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X48M28F1216NON
Eaton Transformers