Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
X48M28F7516CUNONLS50 Eaton Transformers, 75KVA HARM MITG XFMR 3PH 480-208 115C
MFG Item Number
X48M28F7516CUNONLS50
X48M28F7516CUNONLS50 Eaton Transformers, 75KVA HARM MITG XFMR 3PH 480-208 115C
MFG Item Number
X48M28F7516CUNONLS50
This item cannot be canceled or returned
Description
Item #
X48M28F7516CUNONLS50
75KVA HARM MITG XFMR 3PH 480-208 115C
Specifications
Specifications
| Manufacturer Part Number |
X48M28F7516CUNONLS50 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton DOE 2016 Efficient Transformer, 75 kVA, Harm Mitg XFMR 3PH 480-208, 115C rise, 0-Deg Phase Shift, Copper windings, 50dB Sound |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X48M28F7516CUNONLS50
Eaton Transformers