Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
X48M28T3016CUTHR Eaton Transformers, 30KVA HMT 3PH 150C 30-SHIFT
MFG Item Number
X48M28T3016CUTHR
X48M28T3016CUTHR Eaton Transformers, 30KVA HMT 3PH 150C 30-SHIFT
MFG Item Number
X48M28T3016CUTHR
This item cannot be canceled or returned
Description
30KVA HMT 3PH 150C 30-SHIFT
Specifications
Specifications
| Manufacturer Part Number |
X48M28T3016CUTHR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Harmonic mitigating transformer, DOE 2016, NEMA 2,, 60 Hz, 30 kVA,, Floor, Three-phase, -30°, 480 Delta V, three-wire, 208Y/120 Vac, four-wire, NEMA ST-20, 2 at +2.5, 4 at -2.5, 30 kVA, 480 Vac-208Y/120 Vac |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X48M28T3016CUTHR
Eaton Transformers