Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
X48M28T4516NON Eaton Transformers, 45KVA HMT 3PH 480-208/120 0DEG SHFT 150C
MFG Item Number
X48M28T4516NON
X48M28T4516NON Eaton Transformers, 45KVA HMT 3PH 480-208/120 0DEG SHFT 150C
MFG Item Number
X48M28T4516NON
This item cannot be canceled or returned
Description
45KVA HMT 3PH 480-208/120 0DEG SHFT 150C
Specifications
Specifications
| Manufacturer Part Number |
X48M28T4516NON |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Harmonic mitigating transformer, AL windings, DOE 2016, NEMA 2, FR940, 220°C, 45 kVA, Floor mnt, 3-phase, 0° phase shift, PV: 480V delta, SV: 208Y/120, 4-wire, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150°C, 45 kVA, WS58, 200X |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X48M28T4516NON
Eaton Transformers