Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
X48M47F4516CUPOS Eaton Transformers, 45KVA VENTD HMT 480-480Y/277 115C CU
MFG Item Number
X48M47F4516CUPOS
X48M47F4516CUPOS Eaton Transformers, 45KVA VENTD HMT 480-480Y/277 115C CU
MFG Item Number
X48M47F4516CUPOS
This item cannot be canceled or returned
Description
45KVA VENTD HMT 480-480Y/277 115C CU
Specifications
Specifications
Manufacturer Part Number
X48M47F4516CUPOS
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Harmonic mitigating transformer, CU windings, DOE 2016, NEMA 2, 45 kVA, Floor mnt, 3-phase, 15° phase shift, PV: 480V delta, SV: 480Y/277, 4-wire, NEMA ST-20, 2 at +2.5, 4 at -2.5, 115°C, 45 kVA
Phase
3
Type
General Purpose
VA Rating
45,000 VA
Primary Voltage
480 V
Secondary Voltage
277 V, 480 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
X48M47F4516CUPOS
Eaton Transformers