Series Information
| Manufacturer Part Number | 056T11O5304 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | HVAC MOTORS,2 HP |
| Type | HVAC/R Motors, NEMA Motors |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 208-230 VAC, 460 VAC |
| Enclosure | Open Air Over |
| Mounting | Round Belly Band |
| Current Rating | 7.2 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 17.06 " |
| Approvals | CSA, UR |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |