Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
X50M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
TC X50M 1/2in. SERIES 35 CONDUIT BODY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series 35 Series
TC X50M 1/2in. SERIES 35 CONDUIT BODY
Series 35 Series Information
Specifications
Specifications
| Manufacturer Part Number |
X50M |
| Manufacturer |
Thomas & Betts |
| Product Series |
Series 35 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Series 35 Series |
| Description |
TC X50M 1/2in. SERIES 35 CONDUIT BODY |
| Style |
Series 35 |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1/2 " |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.13 lbs |
| Gross Weight |
1.13 lbs |
X50M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series