Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies
X57SA
Thomas & Betts Conduit Outlet Bodies
1-1/2 IN CONDUIT BODY, ALUM, X, FM7
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1-1/2 IN CONDUIT BODY, ALUM, X, FM7
Specifications
Specifications
| Manufacturer Part Number |
X57SA |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Conduit Outlet Bodies |
| Description |
1-1/2 IN CONDUIT BODY, ALUM, X, FM7 |
| Style |
Form 7 |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
Yes |
| Gasket Included |
No |
| Trade Size |
1-1/2 " |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.84 lbs |
| Gross Weight |
1.84 lbs |
X57SA
Thomas & Betts Conduit Outlet Bodies