Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X66CSC-RPL Integra Enclosures, Clear Replacement Screw Cover

MFG Item Number
X66CSC-RPL

X66CSC-RPL Integra Enclosures, Clear Replacement Screw Cover

MFG Item Number
X66CSC-RPL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
X66CSC-RPL
Clear Replacement Screw Cover

Series Information

Specifications

Specifications
Manufacturer Part Number X66CSC-RPL
Manufacturer Integra
Family Series Integra Enclosures
Description Clear Replacement Screw Cover w/gasket
Accessory Type Cover
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 6 "
Nominal Width 6 "
Comments Clear Replacement Screw Cover with Gasket
Net Weight 1 lb
Gross Weight 0.47 lbs