X67
Thomas & Betts Conduit Outlet Bodies, Form 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X67

Thomas & Betts Conduit Outlet Bodies, Form 7 Series

X67

Thomas & Betts Conduit Outlet Bodies, Form 7 Series
TC X67 2in. CONDUIT BODY,GRAY IRON,ft.X
MFG Item Number
X67
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Form 7 Series
Item #
X67
TC X67 2in. CONDUIT BODY,GRAY IRON,ft.X

Form 7 Series Information

The Form 7 Series is used for neat, compact installation of rigid threaded conduit. They can be installed in conduit systems to connect section and to work as pull outlets when conductors are being installed. They can provide easy access for splices in branch conduits as well as access to conductors for maintenance and future system changes.

Form 7 is also available in L shaped models for a 90 degree bend in conduit runs as well as the elbow shaped models for slighter bends. T shaped models can provide for a three way connection with three hubs and an X shaped model is also available with 4 hubs.

The conduit outlet body includes tapered NPT threads and integral bushings to protect wire insulation. The inside has an internal coating with BlueKote that makes wire pulling easier. T&B Form 7 bodies and covers are interchangeable with other manufacturer's Form 7 bodies and covers.

Videos

Specifications

Specifications
Manufacturer Part Number X67
Manufacturer Thomas & Betts
Product Series Form 7
Family Series Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Description TC X67 2in. CONDUIT BODY,GRAY IRON,ft.X
Style Form 7
Shape X
Number of Hubs 4
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 2 "
Hazardous Location No
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 7 lbs