X67SA
Thomas & Betts Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X67SA

Thomas & Betts Conduit Outlet Bodies

X67SA

Thomas & Betts Conduit Outlet Bodies
2 IN CONDUIT BODY, ALUM, X, FM7
MFG Item Number
X67SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
X67SA
2 IN CONDUIT BODY, ALUM, X, FM7

Series Information

Specifications

Specifications
Manufacturer Part Number X67SA
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Outlet Bodies
Description 2 IN CONDUIT BODY, ALUM, X, FM7
Style Form 7
Shape X
Number of Hubs 4
Cover Included Yes
Gasket Included No
Trade Size 2 "
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 2.28 lbs
Gross Weight 2.28 lbs