Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies, Spec 5 Series
X75
Appleton Conduit Outlet Bodies, Spec 5 Series
3/4 IN IRON COND BODY TYPE X
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Spec 5 Series
3/4 IN IRON COND BODY TYPE X
Spec 5 Series Information
Specifications
Specifications
| Manufacturer Part Number |
X75 |
| Manufacturer |
Appleton |
| Product Series |
Spec 5 |
| Family Series |
Appleton Conduit Outlet Bodies, Spec 5 Series |
| Description |
3/4 IN IRON COND BODY TYPE X |
| Style |
Threaded Iron |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Iron |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.57 lbs |
| Gross Weight |
1.57 lbs |
X75
Appleton Conduit Outlet Bodies, Spec 5 Series