Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Transducers
X756538
ASI-Automation Systems Interconnect Transducers
Analog Signal Isolator Transmitter
This item cannot be canceled or returned
Description
Analog Signal Isolator Transmitter
Specifications
Specifications
| Manufacturer Part Number |
X756538 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Transducers |
| Description |
Analog Signal Isolator Transmitter With 3-Way Isolation For 4-20 Ma Control Loops, DIN Rail Mount, 24 |
| Voltage |
24 VAC, 24 VDC |
| Input Signal |
Milliamps (mAAC) |
| Output Signal |
Milliamps (mAAC) |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X756538
ASI-Automation Systems Interconnect Transducers