Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Transducers
X756541
ASI-Automation Systems Interconnect Transducers
Current To Analog Signal Converter,
This item cannot be canceled or returned
Description
Current To Analog Signal Converter,
Specifications
Specifications
| Manufacturer Part Number |
X756541 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Transducers |
| Description |
Current To Analog Signal Converter, 3-Way Isolatior, 0-5 A AC/DC Input, 0-10V/0-20Ma/4-20Ma Output, 24 Vdc |
| Voltage |
24 VDC |
| Input Signal |
Volts (VAC), Volts (VDC) |
| Output Signal |
Volts (VDC) |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
X756541
ASI-Automation Systems Interconnect Transducers