Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Transducers
X756817
ASI-Automation Systems Interconnect Transducers
Programmable DIN Rail Signal
This item cannot be canceled or returned
Description
Programmable DIN Rail Signal
Specifications
Specifications
| Manufacturer Part Number |
X756817 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Transducers |
| Description |
Programmable DIN Rail Signal Converter For Rtd Sensors, 8 Temperature Ranges, 24-240 Vac/Dc |
| Voltage |
24 VAC, 24 VDC |
| Input Signal |
PT 100 |
| Output Signal |
Milliamps (mADC), Volts (VDC) |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X756817
ASI-Automation Systems Interconnect Transducers