Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Plugs & Receptacles, Oval Series
X8382-10
Eaton's Crouse-Hinds series Plugs & Receptacles, Oval Series
This item cannot be canceled or returned
Description
Plugs & Receptacles, Oval Series
Sealed Against Environment Withstand Physical Abuse Flattened Oval Shape Corrosion Resistant Electrically Safe Easily Installed The oval connectors supply power to portable equipment on job sites, offering weather tight and dust tight protection. Strain relief chains allow easy removal and replacement of electro magnets.
Specifications
Specifications
Manufacturer Part Number
X8382-10
Manufacturer
Eaton's Crouse-Hinds series
Product Series
Oval
Family Series
Eaton's Crouse-Hinds series Plugs & Receptacles, Oval Series
Description
M. CONN.
Style
Oval
Connection Type
Plug
Gender
Male Plug
Poles
9
Contacts
9
Wire Size Range
16
Current Rating
8 A
Nominal Voltage
600 VAC
Polarized
No
Cable Type
Neoprene
Length
144 "
Safety Chain
No
Cover Included
No
Net Weight
0 lbs
Gross Weight
1 lb
X8382-10
Eaton's Crouse-Hinds series Plugs & Receptacles, Oval Series