X8652-98P
Cooper Cordsets, CHANGEOUT-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X8652-98P

Cooper Cordsets, CHANGEOUT-A Series

X8652-98P

Cooper Cordsets, CHANGEOUT-A Series
F. RECEPT. 3/4in. PLASTIC SHELL
MFG Item Number
X8652-98P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, CHANGEOUT-A Series
Item #
X8652-98P
F. RECEPT. 3/4in. PLASTIC SHELL

CHANGEOUT-A Series Information

  • Two to Nine Pins
  • Shroud and Cork Design exceeds IP‑68 and NEMA 6P
  • Cables Rated up to 600 Volts, 30 Amp
  • STOOW or SO Type Cable
  • Receptacles Use Standard 3/4" NPT Threads for Mounting
  • UL and CSA Recognized
Crouse‑Hinds Change‑Out connectors provide superior service for your tough industrial environments. The one‑piece molded‑to cable design provides a rugged and reliable connector that can withstand the most severe conditions, including heavy physical abuse. Unaffected by water, coolants, or condensation, environmentally sealed Change‑Out connectors assure watertight performance to IP‑68 and NEMA 6P ratings.

Specifications

Specifications
Manufacturer Part Number X8652-98P
Manufacturer Cooper
Product Series CHANGEOUT-A
Family Series Cooper Cordsets, CHANGEOUT-A Series
Description F. RECEPT. 3/4in. PLASTIC SHELL
Receptacle Description Straight Receptacle
Connector Class Mini (1-3/8 in)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Number of Pins 3
Mounting Back Mount
Connection 1 3/8-16 UN
Length 0.3 m
Mounting Threads 3/4 NPT
Protection Rating IP68
Number of Wires 3
Max Voltage 600 VAC, 600 VDC
Current Rating 18 A
Operating Temperature -20-105 °C
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs