Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cooper Cordsets, CHANGEOUT-A Series
X8653-47P
Cooper Cordsets, CHANGEOUT-A Series
Change-Out Plug,Male,15A,600V,
MFG Item Number
X8653-47P
This item cannot be canceled or returned
Description
Cordsets, CHANGEOUT-A Series
Change-Out Plug,Male,15A,600V,
CHANGEOUT-A Series Information
Two to Nine Pins Shroud and Cork Design exceeds IP‑68 and NEMA 6P Cables Rated up to 600 Volts, 30 Amp STOOW or SO Type Cable Receptacles Use Standard 3/4" NPT Threads for Mounting UL and CSA Recognized Crouse‑Hinds Change‑Out connectors provide superior service for your tough industrial environments. The one‑piece molded‑to cable design provides a rugged and reliable connector that can withstand the most severe conditions, including heavy physical abuse. Unaffected by water, coolants, or condensation, environmentally sealed Change‑Out connectors assure watertight performance to IP‑68 and NEMA 6P ratings.
Specifications
Specifications
Manufacturer Part Number
X8653-47P
Manufacturer
Cooper
Product Series
CHANGEOUT-A
Family Series
Cooper Cordsets, CHANGEOUT-A Series
Description
Change-Out Plug,Male,15A,600V, 4-Pole,14Awg,6ft. Length,Series A, STOOW,Zinc Diecast Coupling Nut
Cable Type
STOOW
Number of Pins
4
Connection Type
Straight Plug
Connection Configuration
Male to Flying Leads
Max Voltage
600 VAC
Color
Black
Current Rating
15 A
Connection
1 3/8-16 UN
Length
1.8 m
Connector Class
Mini (1-3/8 in)
Cable Shielding
None
Number of Wires
4
Number of Keys
1
Wire Size Range
14
Operating Temperature
-20-105 °C
NEMA Rating
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Illuminated
No
Status Indicator
None
Cordset Ends
Single-Ended
Cordset Type
Power
Material
Zinc
Protection Rating
IP68
Side 1 Gender
Male
Side 1 Angle
Straight
Side 2 Gender
Flying Leads
Side 2 Angle
Straight
Approvals
CSA, UR
Net Weight
0 lbs
Gross Weight
0 lbs
X8653-47P
Cooper Cordsets, CHANGEOUT-A Series