Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
X8653-91P Cooper Cordsets, CHANGEOUT-A Series, M. RECEPT. 1/2in. PLASTIC SHELL
MFG Item Number
X8653-91P
X8653-91P Cooper Cordsets, CHANGEOUT-A Series, M. RECEPT. 1/2in. PLASTIC SHELL
MFG Item Number
X8653-91P
This item cannot be canceled or returned
Description
Cordsets, CHANGEOUT-A Series
M. RECEPT. 1/2in. PLASTIC SHELL
CHANGEOUT-A Series Information
Two to Nine Pins Shroud and Cork Design exceeds IP‑68 and NEMA 6P Cables Rated up to 600 Volts, 30 Amp STOOW or SO Type Cable Receptacles Use Standard 3/4" NPT Threads for Mounting UL and CSA Recognized Crouse‑Hinds Change‑Out connectors provide superior service for your tough industrial environments. The one‑piece molded‑to cable design provides a rugged and reliable connector that can withstand the most severe conditions, including heavy physical abuse. Unaffected by water, coolants, or condensation, environmentally sealed Change‑Out connectors assure watertight performance to IP‑68 and NEMA 6P ratings.
Specifications
Specifications
Manufacturer Part Number
X8653-91P
Manufacturer
Cooper
Product Series
CHANGEOUT-A
Family Series
Cooper Cordsets, CHANGEOUT-A Series
Description
M. RECEPT. 1/2in. PLASTIC SHELL
Receptacle Description
Straight Receptacle
Connector Class
Mini (1-3/8 in)
Connection Configuration
Male to Flying Leads
Receptacle Gender
Male
Angle
Straight
Number of Pins
4
Mounting
Back Mount
Connection
1 3/8-16 UN
Length
0.3 m
Mounting Threads
1/2 NPT
Protection Rating
IP68
Number of Wires
4
Max Voltage
600 VAC, 600 VDC
Current Rating
15 A
Operating Temperature
-20-105 °C
NEMA Rating
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Status Indicator
None
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
X8653-91P
Cooper Cordsets, CHANGEOUT-A Series