Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cooper Plugs & Receptacles, Round Series
X8769-6
Cooper Plugs & Receptacles, Round Series
This item cannot be canceled or returned
Description
Plugs & Receptacles, Round Series
Sealed Against Water, Dust Contaminants Safe, Trim and Easy to Handle Withstands Physical Abuse Corrosion Resistant Electrically Safe Easily Installed The round connectors are compact, multi‑pole connectors that supply control circuitry from panel to operating mechanism. Plugs are held firmly in place by spring loaded caps on receptacles.
Specifications
Specifications
Manufacturer Part Number
X8769-6
Manufacturer
Cooper
Product Series
Round
Family Series
Cooper Plugs & Receptacles, Round Series
Description
M. CONN.
Style
Round
Connection Type
Plug
Gender
Male Plug
Poles
8
Contacts
8
Wire Size Range
12
Current Rating
15 A
Nominal Voltage
600 VAC
Polarized
No
Length
144 "
Safety Chain
No
Cover Included
No
Net Weight
0 lbs
Gross Weight
0 lbs
X8769-6
Cooper Plugs & Receptacles, Round Series