Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
X8976-8 Eaton's Crouse-Hinds series Miscellaneous, Receptacle,Female,4-Pole,30 Deg,
X8976-8 Eaton's Crouse-Hinds series Miscellaneous, Receptacle,Female,4-Pole,30 Deg,
Description
Receptacle,Female,4-Pole,30 Deg,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
X8976-8 |
| Description |
Receptacle,Female,4-Pole,30 Deg, Angle,Orange,Neoprene,W/O Wiring Box |
| Net Weight |
0.245 lbs |
| Gross Weight |
1 lb |
X8976-8
Eaton's Crouse-Hinds series Miscellaneous