MINI Series Information
| Manufacturer Part Number | X8990-80 |
|---|---|
| Manufacturer | Cooper |
| Product Series | MINI |
| Family Series | Cooper Cordsets, MINI Series |
| Description | MINI, 9-P, 9-W, RT FEM PLUG, 3FT FEM PLUG, MINI 9P RT ANG 3FT |
| Cable Type | STOOW |
| Number of Pins | 9 |
| Connection Type | Right Angle Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Yellow |
| Current Rating | 7 A |
| Connection | 1 1/8-16 UN |
| Length | 1 m |
| Connector Class | Mini (1-1/8 in) |
| Cable Shielding | None |
| Number of Wires | 9 |
| Number of Keys | 1 |
| Wire Size Range | 16 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Aluminum |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, UR |
| Net Weight | 1.029 lbs |
| Gross Weight | 1.029 lbs |