X984-29
Eaton's Crouse-Hinds series Conveyor Idlers, LR-100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X984-29

Eaton's Crouse-Hinds series Conveyor Idlers, LR-100 Series

X984-29

Eaton's Crouse-Hinds series Conveyor Idlers, LR-100 Series
Troughing Idler,LR-100,For 24in. Belt,
MFG Item Number
X984-29
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conveyor Idlers, LR-100 Series
Item #
X984-29
Troughing Idler,LR-100,For 24in. Belt,

LR-100 Series Information

  • Continuous Belt Support
  • Long Bearing Life
  • Heat Resistant
All of the Limberroller series, troughing and return idlers utilize only two bearings per idler. One bearing is located at each end of the central shaft. The troughing idler is suspended from these end mounted bearings, so that it forms a catenary that uniformly supports the conveyor belt.
  • Self‑cleaning
  • Reduced belt wear

Specifications

Specifications
Manufacturer Part Number X984-29
Manufacturer Eaton's Crouse-Hinds series
Product Series LR-100
Family Series Eaton's Crouse-Hinds series Conveyor Idlers, LR-100 Series
Description Troughing Idler,LR-100,For 24in. Belt, 3in. Diameter,Sealed Double Row Ball Bearings
Idler Type Troughing
Bearing Type Double Row Ball Bearings
Roll Diameter (in) 3 "
Belt Width (in) 24 "
Net Weight 0 lbs
Gross Weight 1 lb