Series Information
| Manufacturer Part Number | XA1E-BV312V-R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | E-Stop 29mm Mshrm Red 1NO-2NC |
| Illuminated | No |
| Operation | Pull-Twist |
| Mounting | 16 mm |
| Operator Size (mm) | 29.4 mm |
| Contacts | 1NO, 2NC |
| Max Voltage | 125 VAC, 30 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 120 VAC, 24 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | PC Pin |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |