XA1E-BV3SG12RH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XA1E-BV3SG12RH IDEC Switches, XA Series, 16mm SB 1NO/2NC Solder Bright

MFG Item Number
XA1E-BV3SG12RH

XA1E-BV3SG12RH IDEC Switches, XA Series, 16mm SB 1NO/2NC Solder Bright

MFG Item Number
XA1E-BV3SG12RH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XA Series
Item #
XA1E-BV3SG12RH
16mm SB 1NO/2NC Solder Bright

XA Series Information

  • IDEC's innovative "safe break action" ensures all NC contacts open if the contact block is separated from the operator
  • Pushlock turn reset and push‑pull functions built into same unit
  • Direct opening action mechanism (IEC60947‑5‑5, 5.2, IEC60947‑5‑1, Annex K)
  • Safety lock mechanism (IEC60947‑5‑5, 6.2)
  • Degree of protection IP65 (IEC60529)
  • Solder or PCB terminal options
  • 40mm button size
Conventional E‑Stop switches are designed with spring pressure on the Normally Closed (NC) contacts, keeping them in the closed position and allowing the machine to operate.

This one‑of‑a‑kind "safe break action" design, found only in the IDEC XA and XW series, reverses the energy direction and uses the spring‑pressure to assure that the NC contacts will open if the emergency switch is damaged or the contact blocks separate due to excessive force. The NC contacts will reliably open, even if they are welded, and stop the machine.

Both the XA and XW series switches offer up to four "safe‑break" contacts with a depth behind the panel that is half the size of conventional E‑Stop switches. This means that there is an additional contact available and the switches can be used in Level 4 safety category applications.

These new E‑Stop switches (XA and XW) are secured from the rear of the control panel so that the E‑Stop cannot be removed from the front. Another unique feature of the XA and XW E‑Stop switches is that either a push‑turn or push‑pull reset method can be used to reset the switches. This eliminates any possible confusion for operators when resetting the switch. The durability and quality of these new E‑Stop switches make them extremely reliable. They can withstand the highest stress caused by panic or a reaction to an emergency situation.

Specifications

Specifications
Manufacturer Part Number XA1E-BV3SG12RH
Manufacturer IDEC
Product Series XA
Family Series IDEC Switches, XA Series
Description 16mm SB 1NO/2NC Solder Bright
Illuminated No
Operation Push Lock-Twist Release, Push-Pull
Mounting 16 mm
Operator Size (mm) 30 mm
Contacts 1NO, 2NC
Max Voltage 250 VAC
Current Rating 5 A
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Solder
Protection Rating IP65, IP67, IP69K
NEMA Rating NEMA 4X
Approvals CCC, CE, cURus, TUV
Comments Emergency Stop, Bright Red
Net Weight 0.035 lbs
Gross Weight 0.045 lbs