Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XA9Z-KG1 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | E-Stop Shroud, 16mm, Yellow |
| Type | E Stop Shroud |
| Color | Yellow |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.035 lbs |