Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XACA201 Square D Switches, Pendant station XAC-A pistol grip -
XACA201 Square D Switches, Pendant station XAC-A pistol grip -
This item cannot be canceled or returned
Description
Pendant station XAC-A pistol grip -
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Manufacturer Part Number |
605679 |
| Description |
Pendant station XAC-A pistol grip - 2 push buttons |
| Contact Configuration |
2NO |
| Color |
Black, White |
| Illuminated |
No |
| Mounting |
Cable |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CSA, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.56 lbs |
XACA201
Square D Switches