Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XACA207
Pendant station XAC-A pistol grip -
This item cannot be canceled or returned
Description
Pendant station XAC-A pistol grip -
Specifications
Specifications
| Manufacturer Part Number |
605680 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Pendant station XAC-A pistol grip - 2 push buttons |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Contact Configuration |
2NO |
| Enclosure |
Dead End |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XACA207
Square D Switches