Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Switches |
| Manufacturer Part Number | 588126 |
| Description | Harmony XAC Pendant Station, 4 Pushbuttons, Screw ClA Terminals, IP65 |
| Contact Configuration | 1NO |
| Total Number of Devices | 4 |
| Number of Pushbuttons | 4 |
| Enclosure | Dead End |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |