Series Information
| Manufacturer Part Number | 532797 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Harmony XALK Complete Control Station, Yellow with 1 Red Mushroom Head Pushbutton, 40mm Turn to |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 1 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Red |
| Contact Configuration | 1NC |
| Enclosure | Dead End |
| Number of Selector Switches | 0 |
| Approvals | CSA, REACh, UL |
| Net Weight | 0.315 lbs |
| Gross Weight | 0.355 lbs |