Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XAPA1110
Harmony Empty control station -
This item cannot be canceled or returned
Description
Harmony Empty control station -
Specifications
Specifications
| Manufacturer Part Number |
605662 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Harmony Empty control station - XAP-A - plastic - 1 opening |
| Type |
Enclosed Switches |
| For Use With |
Harmony XAP Series |
| Shape |
Rectangular |
| Color |
Gray |
| Net Weight |
1.01 lbs |
| Gross Weight |
1.11 lbs |
XAPA1110
Square D Switches