Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XAPM3203

Square D Enclosures

XAPM3203

Square D Enclosures
PSHBTTN ENCL 22MM XAP +OPT
MFG Item Number
XAPM3203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
XAPM3203
PSHBTTN ENCL 22MM XAP +OPT

Series Information

Specifications

Specifications
Manufacturer Part Number XAPM3203
Manufacturer Square D
Family Series Square D Enclosures
Description PSHBTTN ENCL 22MM XAP +OPT
Material Zinc Alloy
Composition Metallic
Hole Size 22 mm
Latching Mechanism Screws
Net Weight 0 lbs
Gross Weight 0 lbs