XB4BA25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BA25 Square D Switches, XB4 Series, NON-ILLBLACKFLUSHMOMENTARY

MFG Item Number
XB4BA25

XB4BA25 Square D Switches, XB4 Series, NON-ILLBLACKFLUSHMOMENTARY

MFG Item Number
XB4BA25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XB4 Series
Item #
XB4BA25
NON-ILLBLACKFLUSHMOMENTARY

XB4 Series Information

Specifications

Specifications
Manufacturer Part Number XB4BA25
Manufacturer Square D
Product Series XB4
Family Series Square D Switches, XB4 Series
Description NON-ILLBLACKFLUSHMOMENTARY
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lens/Button Shape Round Recessed
Operator Color Black
Terminal Type Screw
Protection Rating IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs