XB4BA42
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BA42

Square D Switches, Harmony XB4 Series

XB4BA42

Square D Switches, Harmony XB4 Series
Harmony Red Flush Complete
Item Number
XB4BA42
MFG Item Number
537452
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB4 Series
Item #
XB4BA42
Harmony Red Flush Complete

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 537452
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Harmony Red Flush Complete Pushbutton, 22mm, Spring Return, 1 NC in.unmarkedin.
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NC
Operator Color Red
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs